CommScope Systimax 107713604 Angled Flush Mounted Faceplate, White | Graybar Store
     
CommScope Systimax - Angled Flush Mounted Faceplate, White - 107713604
+ / - Hover over image to Zoom
Other Views

    Angled Flush Mounted Faceplate, White

    Manufacturer: CommScope Systimax
    Manufacturer #: 107713604
    SKU: 96056551
    $4.49
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:4
    Color:White
    Packaging:25 per Package
    Dimensions (Inches):4.8 in. x 3.1 in. x 0.53 in.
    Labels:Yes
    Part Number:107713604
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107713604
    • Color White
    • Part Number 107713604
    • No. of Ports 4
    • Dimensions (Inches) 4.8 in. x 3.1 in. x 0.53 in.
    • Labels Yes
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 25 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Thermoplastic, Flush Mount, 4 Port, White, 25 per Package, 4.8 x 3.1 x 0.53 in., Yes