CommScope Systimax 107713588 Angled Flush Mounted Faceplate, Ivory | Graybar Store
     
CommScope Systimax - Angled Flush Mounted Faceplate, Ivory - 107713588
+ / - Hover over image to Zoom
Other Views

    Angled Flush Mounted Faceplate, Ivory

    Manufacturer: CommScope Systimax
    Manufacturer #: 107713588
    SKU: 96056550
    $4.53
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Ivory
    Packaging:1 per Package
    Dimensions (Inches):4.8 in. x 3.1 in. x 0.53 in.
    Labels:Yes
    Part Number:107713588
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107713588
    • Color Ivory
    • Part Number 107713588
    • No. of Ports 4
    • Dimensions (Inches) 4.8 in. x 3.1 in. x 0.53 in.
    • Labels Yes
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Thermoplastic, Flush Mount, 4 Port, Ivory, 1 per Package, 4.8 x 3.1 x 0.53 in., Yes