CommScope Systimax 107431546 M106 Type Surface Mount Box, Six Port Ivory | Graybar Store
     
CommScope Systimax - M106 Type Surface Mount Box, Six Port Ivory - 107431546
+ / - Hover over image to Zoom
Other Views

    M106 Type Surface Mount Box, Six Port Ivory

    Manufacturer: CommScope Systimax
    Manufacturer #: 107431546
    SKU: 95076797
    $10.55
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:Ivory
    Packaging:1 per Package
    Dimensions (Inches):5.49 x 4.81 x 1.22
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet in an Indoor, Wall-Mounted Enclosure
    Part Number:107431546
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107431546
    • Color Ivory
    • Jack Type M-Series Module
    • Part Number 107431546
    • Type Surface Mount Box
    • No. of Ports 6
    • UNSPSC 39121308
    • Dimensions (Inches) 5.49 x 4.81 x 1.22
    • Made Of Thermoplastic
    • Mounting Surface Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet in an Indoor, Wall-Mounted Enclosure
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface Mount Box, Thermoplastic, Surface Mount, 6 Port, Ivory, 1 per Package, 5.49 x 4.81 x 1.22 in., M-Series Module