CommScope Systimax 107276172 L Type Flush-Mounted Faceplate, Two Port Vertical Alignment, Ivory | Graybar Store
     
CommScope Systimax - L Type Flush-Mounted Faceplate, Two Port Vertical Alignment, Ivory - 107276172
+ / - Hover over image to Zoom
Other Views

    L Type Flush-Mounted Faceplate, Two Port Vertical Alignment, Ivory

    Manufacturer: CommScope Systimax
    Manufacturer #: 107276172
    SKU: 96000208
    $2.02
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:2
    Color:Ivory
    Packaging:1 per Package
    Dimensions (Inches):4.56 in. x 2.81 in. x 0.29 in.
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet
    Part Number:107276172
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107276172
    • Color Ivory
    • Jack Type M-Series Module
    • Part Number 107276172
    • No. of Ports 2
    • UNSPSC 43191600
    • Dimensions (Inches) 4.56 in. x 2.81 in. x 0.29 in.
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate, Thermoplastic, Flush Mount, 2 Port, Ivory, 1 per Package, 4.56 x 2.81 x 0.29 in., M-Series Module