Molex 106USA163 Hand Lamp, Incandescent, 100W, 240V, 16/3 SOOW, 25 ft. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Molex - Hand Lamp, Incandescent, 100W, 240V, 16/3 SOOW, 25 ft. - 106USA163
+ / - Hover over image to Zoom
Other Views

    Hand Lamp, Incandescent, 100W, 240V, 16/3 SOOW, 25 ft.

    Manufacturer: Molex
    Manufacturer #: 106USA163
    SKU: 88280582
    $182.77
    Checking Pricing
         
    Quick Order:Y
    For Use on Lamp Type:A21
    Wattage:100 W
    Voltage Rating:240V
    Cord Type:16/3 SOOW
    Cable Length (Feet):25.0
    Use With:A21
    Additional Features:Super-Safeway Rubber Hand Lamp with 100W Screw Release Reflector Guard with Switch and Side Outlet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 106USA163
    • Cable Length (Feet) 25.0
    • UNSPSC 39112008
    • Additional Features Super-Safeway Rubber Hand Lamp with 100W Screw Release Reflector Guard with Switch and Side Outlet
    • Cord Type 16/3 SOOW
    • For Use on Lamp Type A21
    • Lamp Type Incandescent
    • Wattage 100 W
    • Use With A21
    • Voltage Rating 240V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Super-Safeway Rubber Hand Lamp with 100W Screw Release Reflector Guard with Switch and Side Outlet