Lithonia Lighting 10642RE 4-LAMP 32W LITEPUFF | Graybar Store
     
Lithonia Lighting - 4-LAMP 32W LITEPUFF - 10642RE
+ / - Hover over image to Zoom
Other Views

    4-LAMP 32W LITEPUFF

    Manufacturer: Lithonia Lighting
    Manufacturer #: 10642RE
    SKU: 25244656
    $167.92
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 10642RE
    • Color White
    • UNSPSC 39111521
    • Ballast Type Electronic Ballast
    • Lamp Type Fluorescent
    Product Overview:
    Litepuff 4 Foot 4 Light Requires 4-32W (F32T8) lamps, SKU - 739261