Lithonia Lighting 10641RE 1-1/2FTX2FT LITEPUFF 4-17W T8 | Graybar Store
     
Lithonia Lighting - 1-1/2FTX2FT LITEPUFF 4-17W T8 - 10641RE
+ / - Hover over image to Zoom
Other Views

    1-1/2FTX2FT LITEPUFF 4-17W T8

    Manufacturer: Lithonia Lighting
    Manufacturer #: 10641RE
    SKU: 25258720
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:4
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 10641RE
    • Color White
    • UNSPSC 39111521
    • Ballast Type Electronic Ballast
    • Lamp Type Fluorescent
    Product Overview:
    Litepuff Linear 2 ft. 4- 17 Watt T8 Fluorescent Bulbs Residential Electronic Ballast, SKU - 783548