Edwards Signaling 1064-N5 Strap Mounted Buzzer Low Power Drain | Graybar Store
     
Edwards Signaling - Strap Mounted Buzzer Low Power Drain - 1064-N5
+ / - Hover over image to Zoom
Other Views

    Strap Mounted Buzzer Low Power Drain

    Manufacturer: Edwards Signaling
    Manufacturer #: 1064-N5
    SKU: 88085750
    $40.31
    Checking Pricing
         
    Amperage:0.05A
    Color / Finish:Silver
    Dimensions:3 3/4in. x 1 3/8in.
    Voltage (Volts):120V AC
    Volume:86 dB at 1m/76 dB at 10 ft
    Watts:6 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 1064-N5
    • Dimensions 3 3/4in. x 1 3/8in.
    • Voltage (Volts) 120V AC
    • Amperage 0.05A
    • UNSPSC 46171607
    • Color / Finish Silver
    • Volume 86 dB at 1m/76 dB at 10 ft
    • Watts 6 W
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Flush mounted, heavy duty buzzer. Provided with terminals for wiring connections.
    Flush mounted, heavy duty buzzer. Provided with terminals for wiring connections.