Chatsworth 10632-119 Raised Floor Rack Support, Steel, Grey | Graybar Store
Chatsworth - Raised Floor Rack Support, Steel, Grey - 10632-119
+ / - Hover over image to Zoom
Other Views

    Raised Floor Rack Support, Steel, Grey

    Manufacturer: Chatsworth
    Manufacturer #: 10632-119
    SKU: 97201527
    $171.31
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10632-119
    • Type Raised Floor Rack Support
    • UNSPSC 43223300
    • Finish Epoxy Polyester Powder Coat Finish
    • Materials Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raised Floor Rack Support, Material: Steel, Finish: Gray Epoxy-Polyester Hybrid Powder Coat Paint On Z-Shaped Brackets, Zinc Plated With A Gold Chem Hardware, Compatibility: 19 IN Wide Standard Or Universal Rack, Application: For 4 - 10 IN High Floors
    Raised Floor Rack Support, Material: Steel, Finish: Gray Epoxy-Polyester Hybrid Powder Coat Paint On Z-Shaped Brackets, Zinc Plated With A Gold Chem Hardware, Compatibility: 19 IN Wide Standard Or Universal Rack, Application: For 4 - 10 IN High Floors