Bridgeport Fittings 1062-RT Mighty-Seal® Raintight Reducing Sealing Washer, Galvanized Steel, Rigid/IMC Conduit, 1 to 1/2 in. | Graybar Store
     
Bridgeport Fittings - Mighty-Seal® Raintight Reducing Sealing Washer, Galvanized Steel, Rigid/IMC Conduit, 1 to 1/2 in. - 1062-RT
+ / - Hover over image to Zoom
Other Views

    Mighty-Seal® Raintight Reducing Sealing Washer, Galvanized Steel, Rigid/IMC Conduit, 1 to 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1062-RT
    SKU: 25542901
    $5.76
    Checking Pricing
         
    Additional Features:Sun Resistant
    Color:Green, Silver
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1062-RT
    • Color Green, Silver
    • UNSPSC 31161809
    • Additional Features Sun Resistant
    • Materials Galvanized Steel
    • Standard cULus
    • SKU Spec Sheet
      1062-RT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mighty-Seal® Raintight Reducing Sealing Washer, Galvanized Steel, Rigid/IMC Conduit, 1 to 1/2 in.
    For maintaining wet locations seal on rated enclosures. Coated Washer installs on outside of 3R rated enclosure. Uncoated washer should be installed inside to maintain raceway continuity. Center reducing washers in middle of knock-out. Listed for use with Wet Location Connectors, or Threaded Rigid Conduit (amp, IMC) with standard locknuts. Patented