CommScope Systimax 106658149 M112 Type Surface Mount Box, Twelve Port Ivory | Graybar Store
     
CommScope Systimax - M112 Type Surface Mount Box, Twelve Port Ivory - 106658149
+ / - Hover over image to Zoom
Other Views

    M112 Type Surface Mount Box, Twelve Port Ivory

    Manufacturer: CommScope Systimax
    Manufacturer #: 106658149
    SKU: 92040879
    $18.24
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:12
    Color:Ivory
    Packaging:1 per Package
    Dimensions (Inches):9.13 in. x 4.81 in. x 1.3 in.
    Labels:Yes
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet
    Part Number:106658149
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 106658149
    • Color Ivory
    • Jack Type M-Series Module
    • Part Number 106658149
    • No. of Ports 12
    • UNSPSC 39121308
    • Dimensions (Inches) 9.13 in. x 4.81 in. x 1.3 in.
    • Labels Yes
    • Made Of Thermoplastic
    • Mounting Surface Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface Mount Box, Thermoplastic, Surface Mount, 12 Port, Ivory, 1 per Package, 9.13 x 4.81 x 1.3 in., Yes, M-Series Module