CommScope Systimax 106650849 M14C Type Furniture Faceplate, Black | Graybar Store
     
CommScope Systimax - M14C Type Furniture Faceplate, Black - 106650849
+ / - Hover over image to Zoom
Other Views

    M14C Type Furniture Faceplate, Black

    Manufacturer: CommScope Systimax
    Manufacturer #: 106650849
    SKU: 94056622
    $4.23
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:4
    Color:Black
    Packaging:1 per Package
    Dimensions (Inches):2.11 in. x 4.07 in. x 0.53 in.
    Use With:Fit the Modular Furniture Raceway, Hold M-Series Modular Outlets
    Part Number:106650849
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 106650849
    • Color Black
    • Part Number 106650849
    • No. of Ports 4
    • UNSPSC 39121304
    • Dimensions (Inches) 2.11 in. x 4.07 in. x 0.53 in.
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Fit the Modular Furniture Raceway, Hold M-Series Modular Outlets
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Furniture Faceplate, Thermoplastic, Flush Mount, 4 Port, Black, 1 per Package, 2.11 x 4.07 x 0.53 in.