Edwards Signaling 105XBRMG24D XTRA-BRITE LED Adverse Location Signal, Green | Graybar Store
     
Edwards Signaling - XTRA-BRITE LED Adverse Location Signal, Green - 105XBRMG24D
+ / - Hover over image to Zoom
Other Views

    XTRA-BRITE LED Adverse Location Signal, Green

    Manufacturer: Edwards Signaling
    Manufacturer #: 105XBRMG24D
    SKU: 25398627
    $378.77
    Checking Pricing
         
    Amperage:Green Lens with Gray Polycarbonate Base
    Color / Finish:4.625 inches
    Hub Size (Inches):4.5 inches
    Voltage (Volts):24V DC
    Watts:5.16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 105XBRMG24D
    • Voltage (Volts) 24V DC
    • Amperage Green Lens with Gray Polycarbonate Base
    • Color / Finish 4.625 inches
    • Hub Size (Inches) 4.5 inches
    • Watts 5.16
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Edwards 105 Series XBR LED Multi-Mode Beacon for use in Division 2 applications. Indoor or outdoor use.