Chatsworth 10595-108 3 in. (80 mm) Channel Rack-To-Runway Mounting Plate Using J-Bolts 5 to 8 in. (130 mm to 200 mm) W Runway, Gray | Graybar Store
     
Chatsworth - 3 in. (80 mm) Channel Rack-To-Runway Mounting Plate Using J-Bolts 5 to 8 in. (130 mm to 200 mm) W Runway, Gray - 10595-108
+ / - Hover over image to Zoom
Other Views

    3 in. (80 mm) Channel Rack-To-Runway Mounting Plate Using J-Bolts 5 to 8 in. (130 mm to 200 mm) W Runway, Gray

    Manufacturer: Chatsworth
    Manufacturer #: 10595-108
    SKU: 95020214
    $40.10
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10595-108
    • UNSPSC 39131705
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Channel Rack-To-Runway Mounting Plate
    Secures cable runway to the top of Standard and Universal equipment racks. J-Bolts hook under the mounting plate to secure the plate to the rack ft. s top angle. Mounts either parallel or perpendicular. For proper attachment of 6 in.W (150 mm) Cable Runway, use top bars (13045 Series) rather than top angles on the rack.

    Key Features and Benefits
    •Various sizes accommodate our popular cable runway widths and rack depths
    •Parallel or perpendicular mounting, simply turn the mounting plate
    •Kit consist of:
    - (1) mounting plate
    - (4) J-Bolts, 5/16-18
    - (4) hex nuts, 5/16-18
    - (4) split lock washers, 5/16 in.