Kichler Lighting 10587WH Modular Undercabinet Light, Xenon, 12V, Frosted Glass, 18W, 30 in., 4-Light, White | Graybar Store
     
Kichler Lighting - Modular Undercabinet Light, Xenon, 12V, Frosted Glass, 18W, 30 in., 4-Light, White - 10587WH
+ / - Hover over image to Zoom
Other Views

    Modular Undercabinet Light, Xenon, 12V, Frosted Glass, 18W, 30 in., 4-Light, White

    Manufacturer: Kichler Lighting
    Manufacturer #: 10587WH
    SKU: 25000079
    $140.20
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Cover Style:Frosted Glass
    Environment:Dry
    Color:White
    Length:30 in.
    No. of Lights:4
    Wattage:18W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10587WH
    • Color White
    • Type Modular
    • UNSPSC 39111500
    • Color Temperature (Kelvin) 2700
    • Cover Style Frosted Glass
    • Environment Dry
    • Lamp Type Xenon
    • Length 30 in.
    • Voltage 12V
    • Wattage 18W
    • No. of Lights 4
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: