Kichler Lighting 10573WH 21IN INTERCONNECT | Graybar Store
Kichler Lighting - 21IN INTERCONNECT - 10573WH
+ / - Hover over image to Zoom
Other Views

    21IN INTERCONNECT

    Manufacturer: Kichler Lighting
    Manufacturer #: 10573WH
    SKU: 99466117
    $11.22
    Checking Pricing
         
    Color:White
    Length:21 in.
    Environment:Dry
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10573WH
    • Color White
    • UNSPSC 39111500
    • Environment Dry
    • Length 21 in.
    • Series Xenon 4U
    • Voltage 12V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: