Kichler Lighting 10572WH 14IN INTERCON | Graybar Store
Kichler Lighting - 14IN INTERCON - 10572WH
+ / - Hover over image to Zoom
Other Views

    14IN INTERCON

    Manufacturer: Kichler Lighting
    Manufacturer #: 10572WH
    SKU: 99466115
    $11.80
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Length:14 in.
    Environment:Dry Location
    Brand or Series:Xenon 4U
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10572WH
    • Color White
    • UNSPSC 39111500
    • Brand or Series Xenon 4U
    • Environment Dry Location
    • Length 14 in.
    • Voltage 12V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    14IN INTERCON