Brady 105721 Economy Hasps, Aluminum | Graybar Store
     
Brady - Economy Hasps, Aluminum - 105721
+ / - Hover over image to Zoom
Other Views

    Economy Hasps, Aluminum

    Manufacturer: Brady
    Manufacturer #: 105721
    SKU: 25845523
    $11.88
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Dimensions:4.936 in. H x 1.516 in. W x 0.268 in. D
    Product Includes:(1) Hasps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 105721
    • Color Red
    • Dimensions 4.936 in. H x 1.516 in. W x 0.268 in. D
    • Type Scissor-Action
    • UNSPSC 31162402
    • Product Includes (1) Hasps
    • SKU Spec Sheet
      105721 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Non-sparking, aluminum small hasps are a great addition to your tool box.
    Non-sparking, aluminum small hasps are a great addition to your tool box. Hasps are very lighweight - only 1 1/2 ounces. With 5/8 holes for up to 6 padlocks with a maximum of 3/8" shackle diamter"