Kichler Lighting 10571WH 9IN INTERCONNECT | Graybar Store
Kichler Lighting - 9IN INTERCONNECT - 10571WH
+ / - Hover over image to Zoom
Other Views

    9IN INTERCONNECT

    Manufacturer: Kichler Lighting
    Manufacturer #: 10571WH
    SKU: 99466112
    $9.46
    Checking Pricing
         
    Color:White
    Length:9 in.
    Environment:Dry Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10571WH
    • Color White
    • UNSPSC 39111500
    • Environment Dry Location
    • Length 9 in.
    • Series Xenon 4U
    • Voltage 12V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: