Kichler Lighting 10570WH WIRE MODULE | Graybar Store
Kichler Lighting - WIRE MODULE - 10570WH
+ / - Hover over image to Zoom
Other Views

    WIRE MODULE

    Manufacturer: Kichler Lighting
    Manufacturer #: 10570WH
    SKU: 99466108
    $22.37
    Checking Pricing
         
    Color:White
    Size:1 in. H x 7 in. L x 2.75 in. W
    Environment:Dry Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10570WH
    • Color White
    • Size 1 in. H x 7 in. L x 2.75 in. W
    • UNSPSC 39111500
    • Environment Dry Location
    • Series Xenon 4U
    • Voltage 12V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: