Crouse Hinds (Eaton) 1056 Chase Nipple, Malleable Iron, Insulated, Rigid/IMC Conduit, 2-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Chase Nipple, Malleable Iron, Insulated, Rigid/IMC Conduit, 2-1/2 in. - 1056
+ / - Hover over image to Zoom
Other Views

    Chase Nipple, Malleable Iron, Insulated, Rigid/IMC Conduit, 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1056
    SKU: 88315041
    $56.72
    Checking Pricing
         
    Size:2-1/2 in.
    Standard:UL, CUL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1056
    • Size 2-1/2 in.
    • Type Chase Nipple
    • UNSPSC 39121312
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Standard UL, CUL
    • SKU Spec Sheet
      1056 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Malleable iron bushed nipple is 2-1/2 inch and has an insulated throat.