Phoenix Contact 1053027-0041 ZB Marker Strip, Flat, 10-Section, Vertically Labeled, White, 10mm Wide, Consecutive Numbers 41-50 | Graybar Store
     
Phoenix Contact - ZB Marker Strip, Flat, 10-Section, Vertically Labeled, White, 10mm Wide, Consecutive Numbers 41-50 - 1053027-0041
+ / - Hover over image to Zoom
Other Views

    ZB Marker Strip, Flat, 10-Section, Vertically Labeled, White, 10mm Wide, Consecutive Numbers 41-50

    Manufacturer: Phoenix Contact
    Manufacturer #: 1053027-0041
    SKU: 99699524
    $3.79
    Checking Pricing
         
    Color:White
    Use With:CMS-P1-PLOTTER
    Quick Order:Y
    Legend:41 to 50
    Width (mm):10 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1053027-0041
    • Color White
    • UNSPSC 39131500
    • Legend 41 to 50
    • Width (mm) 10 mm
    • Use With CMS-P1-PLOTTER
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    ZB marker strip flat, 10 section, white, 10mm wide, vertically labeled with consecutive numbers 41-50 for use on terminal blocks.