Phoenix Contact 1053014-0131 ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 10mm Wide, Consecutive Numbers 131-140 | Graybar Store
     
Phoenix Contact - ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 10mm Wide, Consecutive Numbers 131-140 - 1053014-0131
+ / - Hover over image to Zoom
Other Views

    ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 10mm Wide, Consecutive Numbers 131-140

    Manufacturer: Phoenix Contact
    Manufacturer #: 1053014-0131
    SKU: 99699454
    $4.03
    Checking Pricing
         
    Color:White
    Use With:CMS-P1-PLOTTER
    Quick Order:Y
    Legend:131 to 140
    Width:10 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1053014-0131
    • Color White
    • UNSPSC 55121600
    • Legend 131 to 140
    • Width 10 mm
    • Use With CMS-P1-PLOTTER
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    ZB marker strip flat, 10 section, white, 10mm wide, horizontally labeled with consecutive numbers 131-140 for use on terminal blocks.