Phoenix Contact 1052015-0191 ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 8mm Wide, Consecutive Numbers 191-200 | Graybar Store
     
Phoenix Contact - ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 8mm Wide, Consecutive Numbers 191-200 - 1052015-0191
+ / - Hover over image to Zoom
Other Views

    ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 8mm Wide, Consecutive Numbers 191-200

    Manufacturer: Phoenix Contact
    Manufacturer #: 1052015-0191
    SKU: 99699006
    $3.79
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Use With:CMS-P1-PLOTTER
    Quick Order:Y
    Legend:191 to 200
    Width:8 mm
    Alternate Manufacturer Part No.:ZB 8 LGS FORTL.ZAHLEN 191-200
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1052015-0191
    • Color White
    • UNSPSC 55121600
    • Alternate Manufacturer Part No. ZB 8 LGS FORTL.ZAHLEN 191-200
    • Legend 191 to 200
    • Width 8 mm
    • Use With CMS-P1-PLOTTER
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    ZB marker strip flat, 10 section, white, 8mm wide, horizontally labeled with consecutive numbers 191-200 for use on terminal blocks.