Thomas and Betts 1052-C CL 1052C 2-GANG BX NM 32.5CUIN HIGH | Graybar Store
     
Thomas and Betts - CL 1052C 2-GANG BX NM 32.5CUIN HIGH - 1052-C
+ / - Hover over image to Zoom
Other Views

    CL 1052C 2-GANG BX NM 32.5CUIN HIGH

    Manufacturer: Thomas and Betts
    Manufacturer #: 1052-C
    SKU: 88058007
    $5.95
    Checking Pricing
         
    Capacity (Cubic Inch):32.5 Cubic Inches
    Color:Brown
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1052-C
    • Color Brown
    • UNSPSC 39121308
    • Capacity (Cubic Inch) 32.5 Cubic Inches
    Product Overview:
    Two-Gang Nail-On Outlet Box, Volume 32.5 Cubic Inches, Length 3-5/8 Inches, Width 4-1/16 Inches, Depth 2-11/16 Inches, Color Brown, Material Phenolic, Mounting Means Compound Angled Nails, with High Clamps