Phoenix Contact 1051016-0161 ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 6mm Wide, Consecutive Numbers 161-170 | Graybar Store
     
Phoenix Contact - ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 6mm Wide, Consecutive Numbers 161-170 - 1051016-0161
+ / - Hover over image to Zoom
Other Views

    ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 6mm Wide, Consecutive Numbers 161-170

    Manufacturer: Phoenix Contact
    Manufacturer #: 1051016-0161
    SKU: 99698507
    $2.63
    Checking Pricing
         
    Color:White
    Use With:CMS-P1-PLOTTER
    Quick Order:Y
    Legend:161 to 170
    Width:6 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1051016-0161
    • Color White
    • UNSPSC 39131500
    • Legend 161 to 170
    • Width 6 mm
    • Use With CMS-P1-PLOTTER
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    ZB marker strip flat, 10 section, white, 6mm wide, horizontally labeled with consecutive numbers 161-170 for use on terminal blocks.