Irwin Industrial Tools 10505869NA Long Nose Pliers, 8 x 3 in. Jaw | Graybar Store
     
Irwin Industrial Tools - Long Nose Pliers, 8 x 3 in. Jaw - 10505869NA
+ / - Hover over image to Zoom
Other Views

    Long Nose Pliers, 8 x 3 in. Jaw

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 10505869NA
    SKU: 25446093
    $40.56
    Checking Pricing
         
    Color:Yellow/Red
    Jaw Length (Inches):3 in.
    Nose Type:Long Nose
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 10505869NA
    • Color Yellow/Red
    • Type Pliers
    • Brand Irwin
    • Finish Metal/Rubber
    • Handle Color Yellow/Red
    • Handle Material Rubberized
    • Jaw Length (Inches) 3 in.
    • Length 8 in.
    • Nose Type Long Nose
    • For Use With Hand Tools
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Long Nose Pliers, 8 x 3 in. Jaw