Phoenix Contact 1050020-0171 ZB Marker Strip, Flat, 10-Section, Vertically Labeled, White, 5mm Wide, Consecutive Numbers 171-180 | Graybar Store
     
Phoenix Contact - ZB Marker Strip, Flat, 10-Section, Vertically Labeled, White, 5mm Wide, Consecutive Numbers 171-180 - 1050020-0171
+ / - Hover over image to Zoom
Other Views

    ZB Marker Strip, Flat, 10-Section, Vertically Labeled, White, 5mm Wide, Consecutive Numbers 171-180

    Manufacturer: Phoenix Contact
    Manufacturer #: 1050020-0171
    SKU: 99698049
    $2.63
    Checking Pricing
         
    Color:White
    Use With:CMS-P1-PLOTTER
    Quick Order:Y
    Legend:171 to 180
    Width:5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1050020-0171
    • Color White
    • UNSPSC 39131500
    • Legend 171 to 180
    • Width 5 mm
    • Use With CMS-P1-PLOTTER
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    ZB marker strip flat, 10 section, white, 5mm wide, vertically labeled with consecutive numbers 171-180 for use on terminal blocks.