Phoenix Contact 1050017-0251 ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 5mm Wide, Consecutive Numbers 251-260 | Graybar Store
     
Phoenix Contact - ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 5mm Wide, Consecutive Numbers 251-260 - 1050017-0251
+ / - Hover over image to Zoom
Other Views

    ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 5mm Wide, Consecutive Numbers 251-260

    Manufacturer: Phoenix Contact
    Manufacturer #: 1050017-0251
    SKU: 99697958
    $2.59
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Use With:CMS-P1-PLOTTER
    Quick Order:Y
    Legend:251 to 260
    Width:5 mm
    Alternate Manufacturer Part No.:ZB 5 LGS FORTL.ZAHLEN 251-260
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1050017-0251
    • Color White
    • UNSPSC 55121600
    • Alternate Manufacturer Part No. ZB 5 LGS FORTL.ZAHLEN 251-260
    • Legend 251 to 260
    • Width 5 mm
    • Use With CMS-P1-PLOTTER
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    ZB marker strip flat, 10 section, white, 5mm wide, horizontally labeled with consecutive numbers 251-260 for use on terminal blocks.