Phoenix Contact 1050017-0101 ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 5mm Wide, Consecutive Numbers 101-110 | Graybar Store
     
Phoenix Contact - ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 5mm Wide, Consecutive Numbers 101-110 - 1050017-0101
+ / - Hover over image to Zoom
Other Views

    ZB Marker Strip, Flat, 10-Section, Horizontally Labeled, White, 5mm Wide, Consecutive Numbers 101-110

    Manufacturer: Phoenix Contact
    Manufacturer #: 1050017-0101
    SKU: 99697943
    $2.59
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Use With:CMS-P1-PLOTTER
    Quick Order:Y
    Legend:101 to 110
    Width:5 mm
    Alternate Manufacturer Part No.:ZB 5 LGS FORTL.ZAHLEN 101-110
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1050017-0101
    • Color White
    • UNSPSC 39131500
    • Alternate Manufacturer Part No. ZB 5 LGS FORTL.ZAHLEN 101-110
    • Legend 101 to 110
    • Width 5 mm
    • Use With CMS-P1-PLOTTER
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    ZB marker strip flat, 10 section, white, 5mm wide, horizontally labeled with consecutive numbers 101-110 for use on terminal blocks.