Molex 105000A01F150 A-Size Single End Cordset, STOOW PVC Cable, 600V AC/DC, 5-Pole, Female Straight, 16AWG, 8A, 15 ft. | Graybar Store
     
Molex - A-Size Single End Cordset, STOOW PVC Cable, 600V AC/DC, 5-Pole, Female Straight, 16AWG, 8A, 15 ft. - 105000A01F150
+ / - Hover over image to Zoom
Other Views

    A-Size Single End Cordset, STOOW PVC Cable, 600V AC/DC, 5-Pole, Female Straight, 16AWG, 8A, 15 ft.

    Manufacturer: Molex
    Manufacturer #: 105000A01F150
    SKU: 94024486
    $60.91
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:8.0A
    Color:Yellow
    Conductor Size:16 AWG
    Material:PVC
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 105000A01F150
    • Color Yellow
    • UNSPSC 26121600
    • Amperage Rating 8.0A
    • Conductor Size 16 AWG
    • Material PVC
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: