Chatsworth 10473-501 Heavy-Duty Top Angle, for 19 in. W Rack, Clear | Graybar Store
     
Chatsworth - Heavy-Duty Top Angle, for 19 in. W Rack, Clear - 10473-501
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Top Angle, for 19 in. W Rack, Clear

    Manufacturer: Chatsworth
    Manufacturer #: 10473-501
    SKU: 89027077
    $59.36
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10473-501
    • Type Heavy Duty Top Angle
    • UNSPSC 43223300
    • Materials Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Heavy-Duty Top Angle
    Heavy Duty Top Angle, Height: 1-1/2 IN, Width: 20-1/4 IN, Depth: 2 IN, Material: 1/4 IN Aluminum, Color: Clear, Compatibility: 19 IN Rack, Universal, 3 Or 6 IN Deep Standard Rack