Thomas and Betts 10468 Star Teck® Watertight Connector, Malleable Iron, 3/4 in. | Graybar Store
     
Thomas and Betts - Star Teck® Watertight Connector, Malleable Iron, 3/4 in. - 10468
+ / - Hover over image to Zoom
Other Views

    Star Teck® Watertight Connector, Malleable Iron, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 10468
    SKU: 99474576
    $27.00
    Checking Pricing
         
    Additional Features:When using fittings on single conductor cable, aluminum fittings and aluminum locknuts must be used
    Color:Silver
    Standard:UL E38947, CSA 23086, CSA 4484
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 10468
    • Color Silver
    • Size 3/4 in.
    • Type Watertight Fittings
    • UNSPSC 39121311
    • Additional Features When using fittings on single conductor cable, aluminum fittings and aluminum locknuts must be used
    • Brand T&B Fittings
    • Materials Malleable Iron
    • Standard UL E38947, CSA 23086, CSA 4484
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Watertight fitting made of malleable iron with a hub thread size of 3/4 inch Cable Jacket outside diameter is 1.055 to 1.205 inches.