Lapp USA 10431000 Epic Plug, 1 to 4 Conductor | Graybar Store
Lapp USA - Epic Plug, 1 to 4 Conductor - 10431000
+ / - Hover over image to Zoom
Other Views

    Epic Plug, 1 to 4 Conductor

    Manufacturer: Lapp USA
    Manufacturer #: 10431000
    SKU: 25398065
    $4.48
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 10431000
    • UNSPSC 39121402
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Epic Plug, 1 to 4 Conductor
    Epic Plug, Connection: Screw Termination, Number Of Conductors: 1 - 4, Number Of Ways: 4 Plus PE, Voltage Rating: UL: 600 V, CSA: 600 V, IEC: 400 V, Amperage Rating: UL: 10 AMP, CSA: 10 AMP, IEC: 23 AMP, -40 To 100 DEG C, Environmental Conditions: Pollution Degree: 3, Model/Series: HA 4 SS, Hard Silver Plated Copper Alloy Contact, 1.5 - 4 MILOHM Contact, 4 KV Impulse, Operating Cycles: Mechanical: 100 Operations, Dimensions: 20.8 MM Width X 39.2 MM Height, RU Listed, CSA Certified, ROHS Compliant, VDE Reg Number 437, For Machine And Apparatus Construction, Control Engineering