Molex 104002A01F120 A-Size Single Ended Cordset, Male Straight, Internal Thread, 4-Pole, 16AWG STOOW, PVC Jacket, 12 ft. | Graybar Store
     
Molex - A-Size Single Ended Cordset, Male Straight, Internal Thread, 4-Pole, 16AWG STOOW, PVC Jacket, 12 ft. - 104002A01F120
+ / - Hover over image to Zoom
Other Views

    A-Size Single Ended Cordset, Male Straight, Internal Thread, 4-Pole, 16AWG STOOW, PVC Jacket, 12 ft.

    Manufacturer: Molex
    Manufacturer #: 104002A01F120
    SKU: 99564526
    $49.53
    Checking Pricing
         
    Amperage Rating:10.0A
    Color:Yellow
    Conductor Size:16 AWG
    Material:PVC
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 104002A01F120
    • Color Yellow
    • UNSPSC 26121600
    • Amperage Rating 10.0A
    • Conductor Size 16 AWG
    • Material PVC
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Single Ended Cord Set, Male, Single Keyway, Straight Connector, 4 Pole, 600V AC/V DCV, 10 Ampere, Wire Code 1-BLACK 2-WHITE 3-RED 4-GREEN (Ground), 16 AWG STOOW, Stranded Copper Conductor, PVC Jacket Cable, Yellow, Length 12 Ft