Molex 104000A05M050 Mini-Change® A-Size Single Ended Cordset, Female Straight, Internal Thread, 4-Pole, 18AWG UL2661, PVC Jacket, 5M | Graybar Store
     
Molex - Mini-Change® A-Size Single Ended Cordset, Female Straight, Internal Thread, 4-Pole, 18AWG UL2661, PVC Jacket, 5M - 104000A05M050
+ / - Hover over image to Zoom
Other Views

    Mini-Change® A-Size Single Ended Cordset, Female Straight, Internal Thread, 4-Pole, 18AWG UL2661, PVC Jacket, 5M

    Manufacturer: Molex
    Manufacturer #: 104000A05M050
    SKU: 97212038
    $57.80
    Checking Pricing
         
    Amperage Rating:5.6A
    Color:Yellow
    Conductor Size:18 AWG
    Material:PVC
    Voltage Rating:300V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 104000A05M050
    • Color Yellow
    • UNSPSC 39121413
    • Amperage Rating 5.6A
    • Conductor Size 18 AWG
    • Material PVC
    • Voltage Rating 300V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: