Crouse Hinds (Eaton) 1036DC Grounding Bushing, Zinc Die Cast, Rigid/IMC Conduit, 2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Grounding Bushing, Zinc Die Cast, Rigid/IMC Conduit, 2 in. - 1036DC
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Zinc Die Cast, Rigid/IMC Conduit, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1036DC
    SKU: 25623627
    $13.19
    Checking Pricing
         
    Additional Features:Weight 10 Lb per 100
    Standard:UL, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1036DC
    • Application Rigid/IMC Conduit
    • Type Non-Insulated
    • UNSPSC 39121312
    • Additional Features Weight 10 Lb per 100
    • Connection Type Threaded
    Product Overview:
    Threaded grounding bushing is for use with 2 inch rigid or IMC conduit. Grounding bushing is not insulated and constructed of zinc die cast.