Brady 103538 Clamp-On Breaker Lockout, 120/277V | Graybar Store
     
Brady - Clamp-On Breaker Lockout, 120/277V - 103538
+ / - Hover over image to Zoom
Other Views

    Clamp-On Breaker Lockout, 120/277V

    Manufacturer: Brady
    Manufacturer #: 103538
    SKU: 25106537
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Red
    Voltage (Volts):120/277
    Dimensions:0.95 W x 2.205 H x 0.65 in. D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 103538
    • Color Red
    • Dimensions 0.95 W x 2.205 H x 0.65 in. D
    • Voltage (Volts) 120/277
    • UNSPSC 39121901
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Brady clamp-on breaker lockouts are versatile and easy to install using the proprietary thumbwheel design.