L. H. Dottie 1032GRWH 10-32 x 3/8 in. Green Ground Screw | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - 10-32 x 3/8 in. Green Ground Screw - 1032GRWH
+ / - Hover over image to Zoom
Other Views

    10-32 x 3/8 in. Green Ground Screw

    Manufacturer: L. H. Dottie
    Manufacturer #: 1032GRWH
    SKU: 25368822
    Price pending
    Checking Pricing
         
    Length:3/8 in. L
    Packaging:100
    Screw Size:10-32
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1032GRWH
    • Length 3/8 in. L
    • Screw Size 10-32
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    10-32 x 3/8 in. Green Ground Screw