Molex 103001A01F150 Mini-Change® A-Size Single Ended Cordset, Female Right Angle, Internal Thread, 16AWG STOOW, PVC Jacket, 15 ft. | Graybar Store
     
Molex - Mini-Change® A-Size Single Ended Cordset, Female Right Angle, Internal Thread, 16AWG STOOW, PVC Jacket, 15 ft. - 103001A01F150
+ / - Hover over image to Zoom
Other Views

    Mini-Change® A-Size Single Ended Cordset, Female Right Angle, Internal Thread, 16AWG STOOW, PVC Jacket, 15 ft.

    Manufacturer: Molex
    Manufacturer #: 103001A01F150
    SKU: 97123893
    $38.98
    Checking Pricing
         
    Amperage Rating:13.0A
    Color:Yellow
    Conductor Size:16 AWG
    Material:PVC
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 103001A01F150
    • Color Yellow
    • UNSPSC 26121600
    • Amperage Rating 13.0A
    • Conductor Size 16 AWG
    • Material PVC
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: