Molex 103000A06M060 Single Ended Cordset, Cable Cord Set, 18 AWG, 3 Conductor, 6 m L | Graybar Store
     
Molex - Single Ended Cordset, Cable Cord Set, 18 AWG, 3 Conductor, 6 m L - 103000A06M060
+ / - Hover over image to Zoom
Other Views

    Single Ended Cordset, Cable Cord Set, 18 AWG, 3 Conductor, 6 m L

    Manufacturer: Molex
    Manufacturer #: 103000A06M060
    SKU: 22070997
    $47.80
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Standard:IPC 1752A Class C, IPC 1752A Class D
    Conductor Size:18 AWG
    No. of Conductors:3
    Length:6 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 103000A06M060
    • No. of Conductors 3
    • Type Single Ended Cordset
    • UNSPSC 39121413
    • Conductor Size 18 AWG
    • Jacket Material PVC
    • Length 6 m
    • No. of Poles 3
    • Standard IPC 1752A Class C, IPC 1752A Class D
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cable Cord Set, Single Ended Cordset, PVC, 18 AWG, 3, 6 m, IPC 1752A Class C, IPC 1752A Class D