Molex 103000A02F060 Mini-Change® Cord Set, 16 AWG, 6 ft. L, 600V, Yellow | Graybar Store
     
Molex - Mini-Change® Cord Set, 16 AWG, 6 ft. L, 600V, Yellow - 103000A02F060
+ / - Hover over image to Zoom
Other Views

    Mini-Change® Cord Set, 16 AWG, 6 ft. L, 600V, Yellow

    Manufacturer: Molex
    Manufacturer #: 103000A02F060
    SKU: 89084219
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:6 ft.
    Color:Yellow
    Conductor Size:16 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 103000A02F060
    • Color Yellow
    • UNSPSC 39121413
    • Amps AC 13A
    • Brand Mini-Change
    • Conductor Size 16 AWG
    • Length 6 ft.
    • Voltage 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Molex® Mini-Change® A-Size Single Ended Cord Set, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 3-Pole, 6 ft. L, Yellow