Bridgeport Fittings 1030-XL Service Entrance Type LB, 2 in. | Graybar Store
Bridgeport Fittings - Service Entrance Type LB, 2 in. - 1030-XL
+ / - Hover over image to Zoom
Other Views

    Service Entrance Type LB, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1030-XL
    SKU: 88031058
    $53.33
    Checking Pricing
         
    Color / Finish:Enamel paint
    Mounting Type:Flush Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1030-XL
    • UNSPSC 39131708
    • Color / Finish Enamel paint
    • Materials Aluminum
    Product Overview:
    Service Entrance, LB, Aluminum, Size 2 Inch Extra Long
    Allows access to the interior of a conduit system for inspection, pulling and maintenance.