L. H. Dottie 10270 Jokari Cable Stripper and Cutter, 5/16 to 1-1/8 in. Round Cable | Graybar Store
     
L. H. Dottie - Jokari Cable Stripper and Cutter, 5/16 to 1-1/8 in. Round Cable - 10270
+ / - Hover over image to Zoom
Other Views

    Jokari Cable Stripper and Cutter, 5/16 to 1-1/8 in. Round Cable

    Manufacturer: L. H. Dottie
    Manufacturer #: 10270
    SKU: 25851172
    $40.30
    Checking Pricing
         
    Quick Order:Y
    Capacity:5/16 to 1-1/8 in. Round Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 10270
    • Application Common Round Cables
    • Type Cable Stripper and Cutter
    • Brand Jokari
    • Capacity 5/16 to 1-1/8 in. Round Cable
    • ECCN EAR99
    Product Overview:
    Jokari cable stripper and cutter strips and cuts 5/16 to 1-1/8 inch round cables.
    Jokari Cable Stripper and Cutter
    • Knifes made with special Titanium-Nitride coating (TIN) to achieve longer life, faster cutting and less wear
    • Large adjustment screw allows for effortless adjustments
    • Included automatic adjustment from round to length cut.
    • The user benefits from a secure grip achieved by the non-slip padding.
    • Titanium-Nitride (TIN) replacement blades stored in the handle for convenience.
    • The classic standard for stripping round cables with dual-compound handle and thumb pad for better grip and more safety.
    • Knifes with special Titanium-Nitride coating (TIN) to achieve longer life with faster cutting and less wear and includes spare blade housed in the handle.
    • Large adjustment screw allows for effortless adjustments from round to length cut.
    • The user benefits from a secure grip achieved by the non-slip padding.