Kichler Lighting 10216WH Track Festoon,White, 0.5 in. H, 2 in. L, 0.5 in.W | Graybar Store
     
Kichler Lighting - Track Festoon,White, 0.5 in. H, 2 in. L, 0.5 in.W - 10216WH
+ / - Hover over image to Zoom
Other Views

    Track Festoon,White, 0.5 in. H, 2 in. L, 0.5 in.W

    Manufacturer: Kichler Lighting
    Manufacturer #: 10216WH
    SKU: 25045650
    $8.54
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:2 in.
    Height:0.5 in.
    Width:0.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10216WH
    • Color White
    • Height 0.5 in.
    • Length 2 in.
    • Width 0.5 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Linear 1 Light 12V White Track Festoon Socket Ceiling Light