Lapp USA 10204000 Epic Plug, 25 to 48 Conductor | Graybar Store
Lapp USA - Epic Plug, 25 to 48 Conductor - 10204000
+ / - Hover over image to Zoom
Other Views

    Epic Plug, 25 to 48 Conductor

    Manufacturer: Lapp USA
    Manufacturer #: 10204000
    SKU: 25476342
    $24.28
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 10204000
    • UNSPSC 39121402
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Epic Plug, Connection: Screw Termination, Number Of Conductors: 25 - 48, Number Of Ways: 24 Plus PE, Voltage Rating: UL: 600 V, CSA: 600 V, IEC: 500 V, Amperage Rating: UL: 16 AMP, CSA: 16 AMP, IEC: 16 AMP, -40 To 100 DEG C, Environmental Conditions: Pollution Degree: 3, Model/Series: HBE 24 SS, Hard Silver Plated Copper Alloy Contact, Greater Than 2 MILOHM Contact, 6 KV Impulse, Operating Cycles: Mechanical: 100 Operations, RU Listed, CSA Certified, ROHS Compliant, VDE Reg Number 437, For Mechanical Engineering, Light And Sound Technology, Plastics Industry