Kichler Lighting 10190BK60 LED Tape Light Power Supply, 120V, 60W, Dry Environment Only, Black | Graybar Store
     
Kichler Lighting - LED Tape Light Power Supply, 120V, 60W, Dry Environment Only, Black - 10190BK60
+ / - Hover over image to Zoom
Other Views

    LED Tape Light Power Supply, 120V, 60W, Dry Environment Only, Black

    Manufacturer: Kichler Lighting
    Manufacturer #: 10190BK60
    SKU: 25690583
    $60.14
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Environment:Dry Location
    Wattage:60W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10190BK60
    • Color Black
    • Type LED Tape Light
    • UNSPSC 39121400
    • Environment Dry Location
    • Voltage 120V
    • Wattage 60W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    60W NON DIMMING PLUG IN POWER SUPPLY