Kichler Lighting 10190BK30 LED Tape Light Power Supply, 120V, 30W, Dry Environment Only, Black | Graybar Store
     
Kichler Lighting - LED Tape Light Power Supply, 120V, 30W, Dry Environment Only, Black - 10190BK30
+ / - Hover over image to Zoom
Other Views

    LED Tape Light Power Supply, 120V, 30W, Dry Environment Only, Black

    Manufacturer: Kichler Lighting
    Manufacturer #: 10190BK30
    SKU: 25690582
    $44.92
    Checking Pricing
         
    Color:Black
    Environment:Dry Location
    Wattage:30W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10190BK30
    • Color Black
    • Type LED Tape Light
    • UNSPSC 39121400
    • Environment Dry Location
    • Voltage 120V
    • Wattage 30W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: