B-Line (Eaton) 101072 GRT NK Wireway, NEMA 3R, Steel, 72 x 10 x 10 in, 72 in L, Eaton, Screw Cover, Grey, 10 in. H, 10 in. W | Graybar Store
     
B-Line (Eaton) - Wireway, NEMA 3R, Steel, 72 x 10 x 10 in, 72 in L, Eaton, Screw Cover, Grey, 10 in. H, 10 in. W - 101072 GRT NK
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 3R, Steel, 72 x 10 x 10 in, 72 in L, Eaton, Screw Cover, Grey, 10 in. H, 10 in. W

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 101072 GRT NK
    SKU: 91031397
    $373.38
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:72 x 10 x 10 in.
    Length:72 in.
    Brand or Series:Eaton
    Cover Type:Screw Cover
    Additional Features:Cover Is Held Secure by Sliding It Under the Top End Flange and Fastening It with Plated Screws on the Bottom End Flange
    Color / Finish:Grey
    Material:Steel
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 101072 GRT NK
    • Dimensions 72 x 10 x 10 in.
    • UNSPSC 39131714
    • Additional Features Cover Is Held Secure by Sliding It Under the Top End Flange and Fastening It with Plated Screws on the Bottom End Flange
    • Brand or Series Eaton
    • Color / Finish Grey
    • Cover Type Screw Cover
    • Length 72 in.
    • NEMA Rating NEMA 3R
    • Material Steel
    • SKU Spec Sheet
      101072 GRT NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SCREW COVER WIREWAY 3R 72.00 STRAIGHT SECTION, WITHOUT KNOCKOUTS