B-Line (Eaton) 10104 RTSCGV NK Type 3R Enclosure, Galvanized Steel, Screw Cover, 10 x 10 x 4 in. | Graybar Store
     
B-Line (Eaton) - Type 3R Enclosure, Galvanized Steel, Screw Cover, 10 x 10 x 4 in. - 10104 RTSCGV NK
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Galvanized Steel, Screw Cover, 10 x 10 x 4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 10104 RTSCGV NK
    SKU: 25133193
    $116.92
    Checking Pricing
         
    Standard:UL 50, CSA C22.2, IEC 60529
    Depth:4 in.
    Height:10 in.
    Width:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 10104 RTSCGV NK
    • Application Wiring Boxes, Junction and Pull Boxes
    • Type NEMA 3R, IP32, Screw Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 4 in.
    • Height 10 in.
    • Materials 16 Gauge Galvanized Steel
    • Width 10 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      10104 RTSCGV NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    galv n3r sc encl w/o ko 10x10x4